Vestil
Black Bicycle Rack, 5.31 x 12.75 x 22.5
- Zoro #: G4995597
- Mfr #: BR-GL-BK
Tap to zoom
Hover or click to zoom
$123.49
- Item: Black Bicycle Rack,5.31 x 12.75 x 22.5
- Color: Black
- Material: Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $123.49
Vestil #BR-GL-BK Specifications
- Zoro #: G4995597
- Mfr #: BR-GL-BK
- Item: Black Bicycle Rack,5.31 x 12.75 x 22.5
- Color: Black
- Material: Steel
- Country of Origin (subject to change): China
Description
Our Bicycle Rack Makes It Easy To Store Bikes Where Space Is At A Premium. Welded Steel Unit Features Mounting Flanges With Pre-Drilled Holes For Easy Mounting (Hardware Sold Separately). The Bicycle Rack Is Shipped Fully-Assembled And Ready To Use.
Reviews of Vestil #BR-GL-BK
Explore more
- Vestil Black Bicycle Rack, 27.25 x 42 x 14.56 BR-M3D-BK
- Vestil Black Bicycle Rack, 13.81x45.87x14.56 BR-M3S-BK
- Vestil Galvanized Bicycle Rack, 27.18x42x14.56 BR-M3D-GAL
- Vestil Black Bicycle Storage Rack, 4 x 31 x 36 BR-L2-BK
- Vestil Galvanized Bicycle Rack, 5.31 x 12.75 x 22.5" BR-GL-G
- Vestil Multi-Duty Bicycle Shelter, 120" MDS-96-BK
- Vestil Black Bicycle Storage Rack, 4 x 49 x 36 BR-L3-BK
- Vestil Galvanized Bicycle Storage Rack, 4x31x36 BR-L2-GAL
- Thule Bike Racks, Carriers, & Accessories Fat Tire Kit For T2 919
- Bell Sports Bike Rack Rear Caddy 310 7103368
- Ultrasite Hitch Post Bike Rack, 2-bike, steel, powder coated 5040
- Vestil Bicycle Racks