Shop Alternate Products
This Product is Discontinued
Vestil
Bolt-On Style Guard Rail 3 Ft - Yellow (Discontinued)
Mfr # GR-F2R-BO-3-YL
Zoro # G000471609
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Length 2.5625
- Width 29.875
- Overall Length 2.5625
- Overall Height 11