Shop Alternate Products
This Product is Discontinued
Vestil
Bolt-On Style Guard Rail 5 Ft Black (Discontinued)
Mfr # GR-F3R-BO-5-BK
Zoro # G100471714
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Length 2.5625
- Width 53.875
- Overall Length 2.5625
- Overall Height 15