Vestil
Bolt-On Style Guard Rail 5 Ft Galvanized
- Zoro #: G300471538
- Mfr #: GR-F3R-BO-5-HDG

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $231.39
Vestil #GR-F3R-BO-5-HDG Specifications
- Zoro #: G300471538
- Mfr #: GR-F3R-BO-5-HDG
- Material: Galvanized Steel
- Length: 2.5625
- Width: 53.875
- Overall Length: 2.5625
- Overall Height: 15
- Overall Width: 53.875
- Color: Gray
- Size: 2.5625 x 53.875 x 15
- Finish: Galvanized
- Depth: 2.5625
- Weight: 60
- Height: 15
- Features: 3 Ribbed design for added strength. Hot dipped galvanized for a rugged long lasting finish. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes
- Application: Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail
- Country of Origin (subject to change): China
Description
Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong guard rail those worries can be eased. Rails have 3 ribs for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Vestil #GR-F3R-BO-5-HDG
Explore more
- VESTIL Rigid Tube Post 60In Bolt-On Style Gray Semi Gloss GR-F2R-BO-TP60-GYSG
- VESTIL High Profile Mach And Rack Guard, 36x36x4 HPRO-36-36-4
- VESTIL STEEL PIPE SAFETY RAILING 72 IN LENGTH BLACK VDKR-6-BK
- VESTIL Drop-In Style Guard Rail 2 Ft Black GR-F2R-DI-2-BK
- VESTIL Guard Rail Straight Rail, 108" GR-H2R-BO-9-HDG
- VESTIL ORANGE PIPE SAFETY RAILING GATE-P SHAPED 48X36 VDKR-G4-OR
- VESTIL STEEL PIPE SAFETY RAILING 84 IN LENGTH BLUE VDKR-7-BL
- VESTIL Rigid Tube Post 72 In Bolt-On Style Blue GR-F2R-BO-TP72-BU
- Vestil Guard Rails