Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Silver Protective Case, 18"L x 14"W x 6"D
  • Zoro #: G0076995
  • Mfr #: CASE-1814
$38.99
  • Case Type: Carrying Case
  • Foam Material: None
  • Overall Depth: 6"
See full product details
Orders over $50 ship free.

Vestil #CASE-1814 Specifications

  • Zoro #: G0076995
  • Mfr #: CASE-1814
Case Type: Carrying Case Foam Material: None
Overall Depth: 6" Number of Compartments: 0
Handle Style - Protective Cases: Folding Water and Air Tight O-Ring: No
Lid Depth: 1-5/8" Inside Depth: 3-5/8"
Includes: Removable Shoulder Strap, Removable Panel With (13) Storage Pouches (4) Sleeves, Quality Locking Latches Included With (2) Keys Includes Foam: No
Bottom Depth: 3-5/8" Weight: 6 lb.
Handle Style: Molded Plastic Color: Silver
Number of Wheels: 0 Overall Width: 14"
Number of Latches: 2 Overall Length: 18"
Inside Length: 17-1/4" Mfr. Series: Aluminum Tool Case
ESD Conductive: No Item: Protective Case
Number of Padlock Holes: 0 Load Capacity: 40 lb.
Volume Capacity: 0.48 cu. ft. Latch: Recessed
Material: Aluminum Features: Rugged Textured Aluminum Storage Case With Rounded Corners
Inside Width: 13-1/8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Vestil Protective Case. Color: Silver, Overall Length: 14", Material: Aluminum.

Reviews of Vestil #CASE-1814