KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder Bracket, 4 In. H, 3 In. W

VESTIL| Zoro #: G0835256| Mfr #: CB-W-P

$16.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Cylinder Bracket
Includes: Steel Cinch Buckles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835256 Mfr #: CB-W-P
Width: 3"Item: Cylinder Bracket
Includes: Steel Cinch BucklesHeight: 4"
Material: PlasticCylinder Capacity: 1
Diameter: 3 to 10"Country of Origin (subject to change): China

Description

Cylinder Bracket, Diameter 3 to 10 In., Material Plastic, Cylinder Capacity 1, Height 4 In., Width 3 In., Includes Steel Cinch Buckles

Reviews