Vestil
Self Dumping Hopper - Light Duty - Blue
Mfr # D-25-LD
Zoro # G5219055
$950.80
6% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$887.99
Key Features
- Outside Width 26"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Assembled Yes
Explore More Products
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue D-150-LD
- VESTIL Self Dump Hopper, Med. Duty, 0.25 cu. yd. H-25-MD
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb White D-50-HD-WHT
- VESTIL Self-Dump Heavy Duty Hopper, 3 cu. yd., 6K D-300-HD
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K D-200-MD
- VESTIL Self Dump Hopper, Light Duty, 0.5 cu. yd. H-50-LD
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Red H-150-MD-SR
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss D-50-LD-BLK-SG
- VESTIL Light Duty Self-Dumping Hopper .25 Cubic Yard 2000 lb HDROP-25-LD
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow 40099 YELLOW
- VESTIL YELLOW POLY LIDS SIZE 1 STYLE H HOPPER PLID-H-100-YL
- Vestil Self-Dumping Hoppers