Zoro Select
Drum Deheader, Ratchet Drive, Forged Head
Mfr # D-HEAD-1
Zoro # G0626412
$275.98
40% off
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Forged Head
- Type Ratchet Drive
- Overall Length 3 in
- Material Steel
- Overall Width 5.5 in
Explore More Products
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L BNW-P
- ZORO SELECT DRUM VENT REPLACEMENT GASKET, FOR 2 IN 08259
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc BUNG-S-S2
- ZORO SELECT Drum Safety Vent, Horiz 272030
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze BUNG-S-B2
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS 08006
- ZORO SELECT Drum Plug Socket, Aluminum Bronze SAB75R
- ZORO SELECT Drum Dumper, 99-3/4 in. H, 1500 lb., 115V HLD-116-15-P
- ZORO SELECT Drum Carrier, 92-3/8 in. H, 800 lb., 115V HDC-305-72-AC
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench BNW-IX-W
- ZORO SELECT Drum Safety Vent, Brass VENT-H
- Zoro Select Drums & Accessories