Shop Alternate Products
This Product is Discontinued
Vestil
Drum Deheader, Manual, 15 in. Handle, Steel (Discontinued)
Mfr # DD-9
Zoro # G9970886
Free Shipping & Returns
This Product is Discontinued
Key Features
- Construction Steel
- Type Manual
- For Use With 30 and 55 gal. Closed Head Steel Drums
- Material Steel
- Blade Material Steel