Zoro Select
Replacement Blade, For Mfr. No. 272018
Mfr # DDB-1
Zoro # G9416522
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Forged Steel
- For Use With DD-9
- Blade Material Hardened Steel
- Non-Sparking No
- Blade Length 2 3/4 in
Explore More Products
- ZORO SELECT Head Cap Seal, Hexagonal, 2 In, PK10 GRC200
- ZORO SELECT Drum Faucet, 2 In, Manual, Cast Iron 64
- ZORO SELECT Drum Locking Ring for 55 gal Hazardous Material Drums 16-55LP-ASM
- ZORO SELECT Drum Plug, 3/4 In., Nylon, Buna Gasket, PK10 GTN10B
- ZORO SELECT Drum Plug, Vise Grip, 3/4 In., Steel, PK10 GVGRS750
- ZORO SELECT Drum Faucet, 6-1/4 in. H DFT-RIGID
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Purple 207007
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Green 207005
- ZORO SELECT Capseal Removal Tool, Round Head, Steel CRT23
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb 29FX09
- CPP 2 Male NPS Threaded Dual Action Vent With 2Psi Spring, HMVMN/20MM/027
- Zoro Select Drum Accessories