customer-service Help
Vestil

Dock Barricade, Elec Hydraulic, 130 In

Vestil Dock Barricade,  Elec Hydraulic, 130 In DJG-100
Tap to zoom
Hover or click to zoom
$4,264.73
  • Operation: Electric Hydraulic
  • Overall Length: 130 in
  • Fits Door Width: 8 ft
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $4,264.73

Vestil #DJG-100 Specifications

  • Operation: Electric Hydraulic
  • Overall Length: 130 in
  • Fits Door Width: 8 ft
  • Color: Yellow
  • Includes: Reversing Safety Edge, 115 V Motor and 24 V Hand Controls
  • Base Material: Steel
  • Item: Dock Barricade
  • Lowered Arm Height: 28 1/2 in
  • Raised Arm Height: 148 5/8 in
  • Base Dimension: 24 in x 24 in
  • Product Type: Dock Barricade
  • Country of Origin (subject to change): United States

Description

Dock Barricade, Electric Hydraulic, Fits Door Width 8 ft, Overall Length 130 in, Raised Arm Height 148 5/8 in, Lowered Arm Height 28 1/2 in, Base Dimension 24 in x 24 in, Base Material Steel, Color Yellow, Includes Reversing Safety Edge, 115 V Motor and 24 V Hand Controls

Reviews of Vestil #DJG-100