Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ELECTRIC POWERED 45X48 ROLL PALLET TRUCK 4500#

  • Zoro #: G4862928
  • Mfr #: EPT-4548-45-RL
$6,667.45
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Vestil #EPT-4548-45-RL Specifications

  • Zoro #: G4862928
  • Mfr #: EPT-4548-45-RL
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Fully Powered Electric Truck has an easy and quick operation. The unit raises and lowers loads with a push of a button. It can maneuver loads in warehouses and trailers. The reinforced welded forks have adjustable tie-rods that provide long service. The high-torque DC drive and lift motors handle heavy-duty jobs. The truck rolls smoothly on poly-on-steel, steer and load wheels. Ergonomic handle features easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. When the Proprietary Safety-enhancing Emergency Reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after 1.5 seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than 1.5 seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle.

Technical Guides

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: No

Reviews of Vestil #EPT-4548-45-RL