Vestil
Extruded Alum Hose, Cable Crossover, 24Brn
- Zoro #: G4986591
- Mfr #: HCR-24-BRN
Hover or click to zoom Tap to zoom
Key Features
- Material: Aluminum
- Load Capacity: 10000
- Color: Brown
- Length: 24
- Width: 7.125
- Height: 1.0625
$78.29
Subtotal: $78.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VESTIL Extruded Alum Hose, Cable Crossover, 24 HCR-24
- VESTIL Extruded Aluminum Hose & Cable Crossover, Silver, 48" x 21-1/8" x 3-9/16" XHCR-48
- VESTIL Fabricated Alum Hose and Cable Crossover FHCR-48-40-8-4H
- VESTIL Extruded Aluminum Hose & Cable Crossover, Silver, 72" x 21-1/8" x 3-9/16" XHCR-72
- VESTIL BRIDGE KIT/MULTI-PURPOSE RAMP 8 IN WIDE, PK2 MPR-10-KIT
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" MRBR-24
- VESTIL Extruded Aluminum Cable Crossover, 72" XHCR-72-BK
- VESTIL Extruded Alum. Hose/Cbl Crossover, 36, Brn WR-36-BRN
- VESTIL Extruded Rubber Cord Protector 12Ft. 6600 Lb. Capacity Black C-75-12
- HELI-TUBE 1/4 In. OD X 25FT Orange Day-Glow Polyethylene Spiral Wrap HT 1/4 C OR DG-25
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack FT3BK25
- Vestil Cable Protectors