Vestil
Extruded Aluminum Hose & Cable Crossover, Silver, 47-7/8" x 9-1/8" x 1-1/2"
- Zoro #: G905656903
- Mfr #: LHCR-48
Hover or click to zoom Tap to zoom
$328.27
Subtotal: $328.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Vestil
- MFR #LHCR-48
- Zoro #G905656903
- Country of OriginUnited States
- Category Cable Protectors
Description
Extruded aluminum hose & cable crossover, silver, 47-7/8" x 9-1/8" x 1-1/2" the extruded aluminum hose and cable crossover is designed to protect air lines, electrical cords and computer cables from damage by fork trucks, carts, and personnel. This ramp has serrated edges for maximum traction and are lightweight for easy portability.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Vestil #LHCR-48
Explore more
- VESTIL Fabricated Alum Hose and Cable Crossover FHCR-24-36-4-4H
- VESTIL Extruded Aluminum Hose & Cable Crossover, Silver, 59-7/8" x 9-1/8" x 1-1/2" LHCR-60
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 WR-48
- VESTIL Extruded, Rubber Bumper Stop, 24" BS-24
- VESTIL Fabricated Alum Hose and Cable Crossover FHCR-24-48-16
- VESTIL Extruded Alum. Hose/Cbl Crossover, 48, Yl WR-48-YB
- VESTIL Extruded Aluminum Hose & Cable Crossover, Black, 48" x 7-1/8" x 1-1/16" HCR-48-BK
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow/Black, 36" x 21-1/8" x 3-9/16" XHCR-36-YB
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black WL-SW-HD-064-10-BK
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Bk CLT35F-C20
- Vestil Cable Protectors