Vestil
9738 lb. Basement Floor Jack 16" Max. Lifting H.
Mfr # FJB-16
Zoro # G1746497
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Max. Height 16"
- Lifting Capacity 9738 lb.
- Material Steel
- Type Basement Floor Jack
- Length 11-3/4"
Explore More Products
- VESTIL 11200 lb. Basement Floor Jack 150" Max. Lifting H. FJB-150
- VESTIL Trailer Stabilizing Economy Jack SJ-35-2H
- VESTIL 9738 lb. Basement Floor Jack 36" Max. Lifting H. FJB-36
- VESTIL Trailer Stabilizing Economy Jack SJ-35-EF
- VESTIL 8438 lb. Basement Floor Jack 100" Max. Lifting H. FJB-100
- VESTIL 7.5 tons 16.5 in Max. Lifting H., 2.5 in Min. Lifting H FORK-J-HD
- VESTIL 4 tons Manual Hydraulic Jack 16 in Max. Lifting H., 2.25 in Min. Lifting H FORK-J
- AMERICAN FORGE AND FOUNDRY 3.5 Ton Lighting Lift Heavy Duty Floor Jack 2-PC Handle 53355
- K-TOOL INTERNATIONAL 2T Extra Long Low Profile Service Jack KTIXD63105
- EXTREME MAX Extreme Max 5800.1187 Replacement Jack for Pro Series Aluminum Snowmobile Lift (5800.1184) 5800.1187
- SUNEX ® Tools 5 Ton Floor Jack 6604
- Vestil Jacks