Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr

  • Zoro #: G0397190
  • Mfr #: FL-LK-4E
Vestil Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr FL-LK-4E
Vestil Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr FL-LK-4E
Vestil Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr FL-LK-4E
Vestil Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr FL-LK-4E
$46.87
  • For Wheel Dia.: 4 in
  • Floor Lock Retracted Height: 4 7/8 in
  • Floor Lock Extended Height: 5 7/8 in
See full product details
Orders over $75 ship free.

Vestil #FL-LK-4E Specifications

  • Zoro #: G0397190
  • Mfr #: FL-LK-4E
For Wheel Dia.: 4 in Floor Lock Retracted Height: 4 7/8 in
Floor Lock Extended Height: 5 7/8 in Material: Steel
For Caster Mounting Height: 5 5/8 in Overall Height: 4-7/8"
Mounting Plate Bolt Hole Pattern: B Inside Bolt Hole Spacing: 2-9/16 in x 3-1/4 in
Outside Bolt Hole Spacing: 3 in x 3-5/8 in Mounting Plate Size: 3-15/16 in x 4-9/16 in
Mounting Bolt Dia.: 3/8 in Plate Thickness: 1/8"
Mounting Height: 5-5/8" For Use With: Platform Trucks, Fixture Dollies or Equipment with Casters
Overall Size: 4-3/8" x 6" Includes: Thermoplastic Polyurethane Base
Mounting Type: Plate Use w/Caster Size: 5"
Lock Type: Foot Pedal Retracted Height: 4-7/8"
Item: General Purpose Floor Lock Mounting Plate Thickness: 1/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Floor Lock, 5 5/8 in For Caster Mounting Height, 4 7/8 in Floor Lock Retracted Height, 5 7/8 in Floor Lock Extended Height, 4 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 3-15/16 in x 4-9/16 in Mounting Plate Size, Steel, 2-9/16 in x 3-1/4 in Inside Bolt Hole Spacing, 3 in x 3-5/8 in Outside Bolt Hole Spacing

Reviews of Vestil #FL-LK-4E