Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Floor Lck, Top Plate, 6-3/4 in H, 6 in Cstr

  • Zoro #: G0397166
  • Mfr #: FL-LK-6EM
Vestil Floor Lck, Top Plate, 6-3/4 in H, 6 in Cstr FL-LK-6EM
Vestil Floor Lck, Top Plate, 6-3/4 in H, 6 in Cstr FL-LK-6EM
Vestil Floor Lck, Top Plate, 6-3/4 in H, 6 in Cstr FL-LK-6EM
Vestil Floor Lck, Top Plate, 6-3/4 in H, 6 in Cstr FL-LK-6EM
$49.52
  • For Wheel Dia.: 6 in
  • Floor Lock Retracted Height: 6 7/8 in
  • Floor Lock Extended Height: 7 7/8 in
See full product details
Orders over $75 ship free.

Vestil #FL-LK-6EM Specifications

  • Zoro #: G0397166
  • Mfr #: FL-LK-6EM
For Wheel Dia.: 6 in Floor Lock Retracted Height: 6 7/8 in
Floor Lock Extended Height: 7 7/8 in Material: Steel
For Caster Mounting Height: 7 1/2 in Overall Height: 6-3/4"
Mounting Plate Bolt Hole Pattern: B Inside Bolt Hole Spacing: 2-9/16 in x 3-1/4 in
Outside Bolt Hole Spacing: 3 in x 3-5/8 in Mounting Plate Size: 3-15/16 in x 4-9/16 in
Mounting Type: Plate Item: General Purpose Floor Lock
Plate Thickness: 3/16" Retracted Height: 6-3/4"
Mounting Bolt Dia.: 3/8 in Use w/Caster Size: 6"
Includes: Thermoplastic Polyurethane Base Mounting Height: 7-1/2"
Lock Type: Foot Pedal Overall Size: 4-3/8" x 6"
For Use With: Platform Trucks, Fixture Dollies or Equipment with Casters Mounting Plate Thickness: 1/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Floor Lock, 7 1/2 in For Caster Mounting Height, 6 7/8 in Floor Lock Retracted Height, 7 7/8 in Floor Lock Extended Height, 6 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 3-15/16 in x 4-9/16 in Mounting Plate Size, Steel, 2-9/16 in x 3-1/4 in Inside Bolt Hole Spacing, 3 in x 3-5/8 in Outside Bolt Hole Spacing

Reviews of Vestil #FL-LK-6EM