Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Floor Lck, Top Plate, 9-3/8 in H, 8 in Cstr

  • Zoro #: G0397175
  • Mfr #: FL-LK-8EM
Vestil Floor Lck, Top Plate, 9-3/8 in H, 8 in Cstr FL-LK-8EM
Vestil Floor Lck, Top Plate, 9-3/8 in H, 8 in Cstr FL-LK-8EM
Vestil Floor Lck, Top Plate, 9-3/8 in H, 8 in Cstr FL-LK-8EM
Vestil Floor Lck, Top Plate, 9-3/8 in H, 8 in Cstr FL-LK-8EM
$61.75
  • For Wheel Dia.: 5 in
  • Floor Lock Retracted Height: 9 1/2 in
  • Floor Lock Extended Height: 10 1/2 in
See full product details
Orders over $75 ship free.

Vestil #FL-LK-8EM Specifications

  • Zoro #: G0397175
  • Mfr #: FL-LK-8EM
For Wheel Dia.: 5 in Floor Lock Retracted Height: 9 1/2 in
Floor Lock Extended Height: 10 1/2 in Material: Steel
For Caster Mounting Height: 10 1/8 in Overall Height: 9-3/8"
Mounting Plate Bolt Hole Pattern: B Inside Bolt Hole Spacing: 2-9/16 in x 3-1/4 in
Outside Bolt Hole Spacing: 3 in x 3-5/8 in Mounting Plate Size: 3-15/16 in x 4-9/16 in
Includes: Thermoplastic Polyurethane Base Mounting Bolt Dia.: 3/8 in
Mounting Type: Plate Lock Type: Foot Pedal
Overall Size: 4-3/8" x 6" Item: General Purpose Floor Lock
Retracted Height: 9-3/8" Use w/Caster Size: 8"
Plate Thickness: 3/16" For Use With: Platform Trucks, Fixture Dollies or Equipment with Casters
Mounting Height: 10-1/8" Mounting Plate Thickness: 1/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Floor Lock, 10 1/8 in For Caster Mounting Height, 9 1/2 in Floor Lock Retracted Height, 10 1/2 in Floor Lock Extended Height, 5 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 3-15/16 in x 4-9/16 in Mounting Plate Size, Steel, 2-9/16 in x 3-1/4 in Inside Bolt Hole Spacing, 3 in x 3-5/8 in Outside Bolt Hole Spacing

Reviews of Vestil #FL-LK-8EM