This item is Discontinued.

Vestil Gate For 48" Hyd Box Dump HBD-GATE-48

Gate For 48" Hyd Box Dump (Discontinued)

  • Mfr # HBD-GATE-48
  • Zoro # G205574020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBD-GATE-48
Zoro #
G205574020
UPC #
691215134309
Country of Origin
United States

Dimensions

Overall Height
95.75
Overall Width
72.25
Depth
33.25
Length
33.25

Details

Material
Steel
Color
Yellow
For Use With
Hydraulic Box Dumper 48" Dump Height

Description

A great addition to the hydraulic box dumper, this gate promotes safety while maneuvering heavy objects. With a tall structure and a strong construction the gate must be closed to allow functionality of the box dumper. Once the gate is latched the unit will function normally. The mesh design lets the user be shielded from possible falling objects, while still maintaining visibility on all on board items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.