customer-service Help
Vestil

Guard Rail, 10 ft. L, 12 In. H

Vestil Guard Rail, 10 ft. L, 12 In. H GR-H2R-BO-10-YL
Tap to zoom
Hover or click to zoom
$286.35
  • Guard Rail Mounting Style: Bolt On
  • Material: Steel
  • Guard Rail Component: Guard Rail
See full product details
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Total: $286.35

Vestil #GR-H2R-BO-10-YL Specifications

  • Guard Rail Mounting Style: Bolt On
  • Material: Steel
  • Guard Rail Component: Guard Rail
  • Overall Length: 10 ft
  • Overall Height: 12 in
  • Color: Yellow
  • Includes: Rail Only
  • Finish: Powder Coated
  • Net Weight: 79 lb
  • Item: Guard Rail
  • Nominal Length: 10 ft.
  • Mounting Style: Bolt On
  • Number of Ribs: 2
  • Country of Origin (subject to change): China

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 12 In., Number of Ribs 2, Overall Length 10 ft., Net Weight 79 lb., Includes Rail Only

Reviews of Vestil #GR-H2R-BO-10-YL