Vestil
Guard Rail, 36in.L, 35 lb.
- Zoro #: G2392236
- Mfr #: HPRO-M-36-42-2
Tap to zoom
Hover or click to zoom
$262.20
- Guard Rail Mounting Style: Floor Mounted
- Material: Steel
- Guard Rail Component: Machine Guard
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $262.20
Vestil #HPRO-M-36-42-2 Specifications
- Zoro #: G2392236
- Mfr #: HPRO-M-36-42-2
- Guard Rail Mounting Style: Floor Mounted
- Material: Steel
- Guard Rail Component: Machine Guard
- Overall Length: 3 ft
- Overall Height: 42 3/8 in
- Color: Yellow
- Includes: Wire Mesh Panel
- Nominal Length: 4"
- Item: Machine Guard
- Mounting Plate Dimensions: 4 in x 4 in
- Mounting Style: Bolt On
- Diameter: 1 11/16 in
- Net Weight: 46 lb
- Finish: Powder Coated
- Number of Ribs: 0
- Country of Origin (subject to change): United States
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 42 3/8 in, Number of Ribs 0, Overall Length 3 ft, Diameter 1 11/16 in, Mounting Plate Dimensions 4 in x 4 in, Net Weight 46 lb, Includes Wire Mesh Panel
Reviews of Vestil #HPRO-M-36-42-2
Explore more
- Vestil Drop-In Style Guard Rail 10 Ft Gray Semi Gloss GR-F2R-DI-10-GYSG
- Vestil Bolt-On Style Guard Rail 10 Ft Black GR-F2R-BO-10-BK
- Vestil Steel Pipe Safety Bollard, 42 x 4-1/2" BOL-42-4.5
- Vestil Rigid Tube Post 42 In Bolt-On Style Silver Lining GR-F2R-BO-TP42-SL
- Vestil Drop-In Style Guard Rail 1 Ft White GR-F2R-DI-1-WT
- Vestil Rigid Tube Post 60In Bolt-On Style Gray Semi Gloss GR-F2R-DI-TP60-GYSG
- Vestil 3 Rib Gate Bl Hinged Blue Guard Rail 7 Ft GR-F3R-GBS-7-BU
- Vestil Low Profile Rack Guard LPRO-72-9-4
- Midwest Air Technologies Corner Post Kit6' 328648C
- Garlock Safety Systems Maintenance Hole Guardrail System 427-001-001
- Wirecrafters Handrail, 3 ft., 6" Tube Rail, Yellow HR4C
- Vestil Warehouse Safety Guards & Protectors