customer-service Help
Vestil

Guard Rail, 4 in.L, 37 lb.

Vestil Guard Rail, 4 in.L, 37 lb. HPRO-M-48-42-2
Tap to zoom
Hover or click to zoom
$279.99
  • Guard Rail Mounting Style: Floor Mounted
  • Material: Steel
  • Guard Rail Component: Machine Guard
See full product details
This item ships free.

Total: $279.99

Vestil #HPRO-M-48-42-2 Specifications

  • Guard Rail Mounting Style: Floor Mounted
  • Material: Steel
  • Guard Rail Component: Machine Guard
  • Overall Length: 4 ft
  • Overall Height: 42 3/8 in
  • Color: Yellow
  • Includes: 45 Degrees Beveled Edge
  • Item: Machine Guard
  • Number of Ribs: 0
  • Nominal Length: 4"
  • Mounting Plate Dimensions: 4 in x 4 in
  • Finish: Powder Coated
  • Mounting Style: Bolt On
  • Diameter: 1 11/16 in
  • Net Weight: 50 lb
  • Country of Origin (subject to change): United States

Description

Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 42 3/8 in, Number of Ribs 0, Overall Length 4 ft, Diameter 1 11/16 in, Mounting Plate Dimensions 4 in x 4 in, Net Weight 50 lb, Includes Wire Mesh Panel

Reviews of Vestil #HPRO-M-48-42-2