customer-service Help
Vestil

Guard Rail System, 152 in. L, 71 lb.

Vestil Guard Rail System, 152 in. L, 71 lb. MG-R-12
Tap to zoom
Hover or click to zoom
$208.69
  • Guard Rail Mounting Style: Bolt On
  • Material: Steel
  • Guard Rail Component: Guard Rail
See full product details
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Total: $208.69

Vestil #MG-R-12 Specifications

  • Guard Rail Mounting Style: Bolt On
  • Material: Steel
  • Guard Rail Component: Guard Rail
  • Overall Length: 12 ft 8 in
  • Overall Height: 2 1/2 in
  • Color: Yellow
  • Finish: Powder Coated
  • Mounting Style: Bolt On
  • Nominal Length: 12 ft.
  • Number of Ribs: 0
  • Item: Guard Rail
  • Net Weight: 71 lb
  • Diameter: 152"
  • Country of Origin (subject to change): United States

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 2 1/2 in, Number of Ribs 0, Overall Length 12 ft 8 in, Net Weight 71 lb

Reviews of Vestil #MG-R-12