Vestil
Guard Rail System, 3 in. L, 8 lb.
- Zoro #: G2391971
- Mfr #: MG-WP-B
Tap to zoom
Hover or click to zoom
$36.14
- Material: Steel
- Guard Rail Accessory Item: Guard Rail Mounting Bracket
- Overall Length: 3 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.14
Vestil #MG-WP-B Specifications
- Zoro #: G2391971
- Mfr #: MG-WP-B
- Material: Steel
- Guard Rail Accessory Item: Guard Rail Mounting Bracket
- Overall Length: 3 in
- Overall Height: 6 in
- Color: Yellow
- Includes: Hardware
- Outside Dia.: 2 1/2 in x 2 1/2 in
- Nominal Length: 3"
- Mounting Plate Dimensions: 6 in x 3 in
- Net Weight: 8 lb.
- For Use With: MG-R-10, MG-R-12, MG-R-4, MG-R-6, MG-R-8
- Mounting Hole Dia.: 5/8 in
- Mounting Style: Bolt On
- Item: Guard Rail Mounting Bracket
- Diameter: 6-7/8"
- Accessory Type: Guard Rail Mounting Bracket
- Country of Origin (subject to change): United States
Description
Guard Rail Mounting Bracket, Color Yellow, Steel, Includes Hardware, Overall Length 3 in, Overall Height 6 in, Outside Dia. 2 1/2 in x 2 1/2 in, Mounting Plate Dimensions 6 in x 3 in
Reviews of Vestil #MG-WP-B
Explore more
- Vestil Drop-In Style Guard Rail 10 Ft Gray Semi Gloss GR-F2R-DI-10-GYSG
- Vestil Bolt-On Style Guard Rail 10 Ft Black GR-F2R-BO-10-BK
- Vestil Pour in Place Bollard, 36.5H x 5.56" dia. BOLPP-36-5.5
- Vestil Bolt-On Style Guard Rail 9 Ft Blue GR-F2R-BO-9-BU
- Vestil Rigid Tube Post 72 In Bolt-On Style-Yellow GR-F2R-BO-TP72-YL
- Vestil Structural Guard Rail GR-STC8-DI-10-YL
- Vestil Drop-In Style Guard Rail 1 Ft Silver GR-F2R-DI-1-SL
- Vestil Steel Pipe Safety Bollard - Yellow BOL-42-6.5
- Garlock Safety Systems Maintenance Hole Guardrail System 427-001-001
- Wirecrafters Handrail, 3 ft., 6" Tube Rail, Yellow HR4C
- Midwest Air Technologies Corner Post Kit6' 328648C
- Vestil Guard Rails