Vestil
Guard Rail System, 80 in. L, 38 lb.
- Zoro #: G2392041
- Mfr #: MG-R-6
Tap to zoom
Hover or click to zoom
$111.09
- Guard Rail Mounting Style: Bolt On
- Material: Steel
- Guard Rail Component: Guard Rail
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $111.09
Vestil #MG-R-6 Specifications
- Zoro #: G2392041
- Mfr #: MG-R-6
- Guard Rail Mounting Style: Bolt On
- Material: Steel
- Guard Rail Component: Guard Rail
- Overall Length: 6 ft 8 in
- Overall Height: 2 1/2 in
- Color: Yellow
- Item: Guard Rail
- Number of Ribs: 0
- Diameter: 80"
- Mounting Style: Bolt On
- Nominal Length: 6 ft.
- Finish: Powder Coated
- Net Weight: 38 lb
- Country of Origin (subject to change): United States
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 2 1/2 in, Number of Ribs 0, Overall Length 6 ft 8 in, Net Weight 38 lb
Reviews of Vestil #MG-R-6
Explore more
- Vestil Bolt-On Style Guard Rail 10 Ft Black GR-F2R-BO-10-BK
- Vestil Drop-In Style Guard Rail 10 Ft Gray Semi Gloss GR-F2R-DI-10-GYSG
- Vestil Triple Elbowguard, 24 x 30 4.5 dia. TEG-30-24-4
- Vestil Steel Pipe Safety Bollard, 36 x 5-1/2, Red BOL-36-5.5-RED
- Vestil Steel Pipe Safety Bollard, 36 x 4-1/2" BOL-36-4.5
- Vestil Guard Rail, 8 in.L, 83 lb. HPRO-RF-48-36-4
- Vestil Drop-In Style Guard Rail 7 Ft White GR-F2R-DI-7-WT
- Vestil Bolt-On Style Guard Rail 3 Ft Silver GR-F2R-BO-3-SL
- Wirecrafters Handrail, 3 ft., 6" Tube Rail, Yellow HR4C
- Midwest Air Technologies Corner Post Kit6' 328648C
- Garlock Safety Systems Maintenance Hole Guardrail System 427-001-001
- Vestil Guard Rails