Shop Alternate Products
This Product is Discontinued
Vestil
Handheld Wand Line Mark Applicator (Discontinued)
Mfr # LINE-SA
Zoro # G5438487
This Product is Discontinued
Key Features
- Overall Length 5.25
- Material of Construction Steel
- Max. Tip Size Line Marking Paint With Tip
- Max. Pressure 365 psi
- Overall Width 5