Skip to Main Content
customer-service Help
Vestil

Handrail Gate, 3 Ft, Steel

Vestil Handrail Gate, 3 Ft, Steel VDKR-G3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$138.12
  • Material: Steel
  • Overall Length: 44 3/4 in
  • Overall Height: 36 in
See full product details
This item ships free.
Total: $138.12

Vestil #VDKR-G3 Specifications

  • Material: Steel
  • Overall Length: 44 3/4 in
  • Overall Height: 36 in
  • Top Rail Height: 36 in
  • Color: Yellow
  • Includes: Hardware
  • Rail Shape: Round
  • For Use With: Vestil(TM) Safety Railings
  • Handrail Component Material: Steel
  • Handrail Component: Swinging Gate
  • Handrail Dimensions: 1 5/8 in
  • Rail Size: 1-5/8"
  • Item: Swinging Gate
  • Handrail Shape: Round
  • Number of Mounting Holes: 0
  • Midrail Height: 15 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swinging Gate, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 36 in, 44 3/4 in, Handrail Dimensions 1 5/8 in, Color Yellow, For Use With Vestil(TM) Safety Railings, Includes Hardware, Overall Height 36 in, Number of Mounting Holes 0, Midrail Height 15 in

Reviews of Vestil #VDKR-G3