Shop Alternate Products
This Product is Discontinued
Vestil
Aluminum Heavy Duty Pallet, 47.875 in L, 42 in W, 5.0625 H (Discontinued)
Mfr # AP-4248-4W
Zoro # G5045848
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 47.875 in
- Height 5.0625
- Color Silver
- Material Aluminum
- Size 47.875 in x 42 in x 5.0625 in