Vestil
Heavy Duty Cradle Cart
Mfr # DCC-17
Zoro # G0900037
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 600 lb
- Overall Length 20
- Material Aluminum
- Overall Width 20
- Color Silver
Explore More Products
- VESTIL Heavy Duty Cradle Cart DCC-80
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 VGP-100-FF
- ZORO SELECT Bar Cradle Truck, 3000 lb. BCTE-2848-4K-95
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 96 In.L BCT-2896-10K-95
- LITTLE GIANT Pipe Cradle Truck 1000 lb. Capacity TB1
- ZORO SELECT Standard Platform Truck, 3600 lb. PST-3060-95
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 NBP6W24486PY
- GREENLEE Cart, Pipe 36745 36745
- ZORO SELECT Bar Cradle Truck, 3000 lb., 34 In. H BCTE-2824-4K-95
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 74" 976US
- ZORO SELECT Standard Platform Truck, 3600 lb. PST-2436-95
- Vestil Platform & Panel Trucks