customer-service Help
Vestil

Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Black High Gloss

Vestil Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Black High Gloss D-150-HD-BLK-HG
Tap to zoom
Hover or click to zoom
$2,272.94
  • Item: Self Dumping Hoppers
  • Finish: Powder Coated
  • Fork Pocket Height: 2-1/2"
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $2,272.94

Vestil #D-150-HD-BLK-HG Specifications

  • Item: Self Dumping Hoppers
  • Finish: Powder Coated
  • Fork Pocket Height: 2-1/2"
  • Fork Pocket Width: 7-1/2"
  • Hopper Release: Bumper Release
  • Cubic Yard Capacity: 1-1/2 cu. yd.
  • Overall Height: 51-13/16"
  • Overall Length: 68-3/8"
  • Overall Width: 43-9/16"
  • Lip Height: 51-13/16"
  • Dump Angle: 67 Degrees
  • Container Material - Hoppers and Cube Trucks: 8 ga. Steel
  • Color - Hoppers and Cube Trucks: Black (High Gloss)
  • Load Capacity - Hoppers and Cube Trucks: 6000 lb.
  • Country of Origin (subject to change): United States

Description

Self-Dump Hopper,Hd,1.5 cu. yd.,6K,Blk

Reviews of Vestil #D-150-HD-BLK-HG