Skip to Main Content
customer-service Help
Vestil

Hopper, Low-Profile, 1/2 cu. yd., 2000 lb.

Vestil Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. HOP-LP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,017.00
  • Item: Hopper
  • Container Material: Steel
  • Finish: Powder Coated
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,017.00

Vestil #HOP-LP Specifications

  • Item: Hopper
  • Container Material: Steel
  • Finish: Powder Coated
  • Cubic Foot Capacity: 13.5 cu. ft.
  • Fork Pocket Height: 2"
  • Fork Pocket Width: 7"
  • Hopper Base: Low Profile
  • Hopper Release: Cable Release
  • Cubic Yard Capacity: 1/2 cu. yd.
  • Overall Height: 34"
  • Overall Length: 54-1/16"
  • Overall Width: 48-7/16"
  • Lip Height: 19-1/8"
  • Dump Angle: 90 Degrees
  • Caster Material: Glass Filled Nylon
  • Caster Dia.: 4"
  • Caster Configuration: (2) Swivel (1 with Lock), (2) Rigid
  • Gauge: 10
  • Frame Material: Steel
  • Color - Hoppers and Cube Trucks: Blue
  • Caster Type: (2) Rigid, (2) Swivel
  • Load Capacity - Hoppers and Cube Trucks: 2000 lb.
  • Handle Height: 34"
  • Mobility Option: Manual
  • Container Height: 19-1/8"
  • Includes: Removable Push Handle
  • Wheel Diameter: 4"
  • Container Material - Hoppers and Cube Trucks: Steel
  • Handle Included: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Self-Dumping Hopper, Hopper Base Low Profile, Mobile, Container Material - Hoppers and Cube Trucks Steel, Load Capacity - Hoppers and Cube Trucks 2,000 lb, Cubic Foot Capacity 13.5 cu ft, Overall Height 34 in, Overall Length 54 in, Overall Width 48 1/2 in, Color - Hoppers and Cube Trucks Blue, Dump Angle 90 Degrees , Finish Powder Coat Paint, Hopper Release Chain/Cable Release, Caster Dia. 4 in, Caster Material Glass Filled Nylon, Caster Configuration (2) Rigid, (2) Swivel

Reviews of Vestil #HOP-LP