Skip to Main Content
customer-service Help
Vestil

Hopper, Powered Traction Drive, 1/3 cu. yd

Vestil Hopper, Powered Traction Drive, 1/3 cu. yd HOP-PTD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,728.00
  • Item: Portable Hoppers
  • Container Material: Steel
  • Finish: Powder Coated
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $4,728.00

Vestil #HOP-PTD Specifications

  • Item: Portable Hoppers
  • Container Material: Steel
  • Finish: Powder Coated
  • Cubic Foot Capacity: 7.0 cu. ft.
  • Fork Pocket Height: 2-1/2"
  • Fork Pocket Width: 7-1/2"
  • Hopper Base: Standard, Mobile
  • Cubic Yard Capacity: 0.33 cu. yd.
  • Overall Height: 45-5/8"
  • Overall Length: 67-5/8"
  • Overall Width: 26"
  • Lip Height: 45-5/8"
  • Dump Angle: 76 Degrees
  • Caster Material: Poly-On Steel/Rubber
  • Caster Dia.: 6"
  • Caster Configuration: (2) Swivel, (2) Rigid
  • Handle Height: 37-3/4"
  • Frame Material: Steel
  • Load Capacity - Hoppers and Cube Trucks: 1500 lb.
  • Handle Included: Yes
  • Container Height: 45"
  • Container Material - Hoppers and Cube Trucks: Steel
  • Includes: Built-In Electric Drive Motor and DC battery with On-Board Charger
  • Caster Type: (2) Rigid, (2) Swivel
  • Gauge: 10
  • Color - Hoppers and Cube Trucks: Blue
  • Mobility Option: Powered Traction Drive
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Self-Dumping Hopper, Hopper Base Mobile, Standard, Container Material - Hoppers and Cube Trucks Steel, Load Capacity - Hoppers and Cube Trucks 1,500 lb, Cubic Foot Capacity 7.0 cu ft, Overall Height 45 in, Overall Length 60 in, Overall Width 26 in, Color - Hoppers and Cube Trucks Blue, Dump Angle 70 Degrees , Finish Powder Coat, Caster Dia. 6 in, Caster Material Rubber, Caster Configuration (2) Rigid, (2) Swivel

Restrictions and Compliance

Reviews of Vestil #HOP-PTD