Vestil
Roller Work Positioner, Load Cap. 800 lb.
Mfr # HYD-RR-35
Zoro # G1748673
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$986.99
Key Features
- Load Capacity 800 lb.
- Overall Height 45-1/4"
- Overall Width 24-3/8 in
Explore More Products
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. PT12-10
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap AT-10
- VESTIL DC Powered Die Table, Load Cap. 2000 lb. DIE-2430-DC-C
- VESTIL 48" x 72" Electric Hydraulic Lift Table, Load Cap. 4000 lb. EHLT-4872-4-43-QS
- VESTIL 33-1/2" x 52-1/2", Electric Lift Table, Load Cap. 2000 lb. EHE-2
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. WT-2016-FP
- VESTIL Ground Lift Scissor Table, 4000 lb. Cap, 52"W, 51-1/2"L EHLTG-5250-4-36
- VESTIL WorK Station Scissor Lift, 1500 lb. Cap, 40"W, 48"L EHLT-WS-4048-1.5-36
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. MT-3042-LP
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L LS-4-36-4848-FTT
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables 989038
- Vestil Lifting Tables