Hydraulic Lift Table, 18x18x49 In.

VESTIL| Zoro #: G1954111| Mfr #: HT-05-1818A

$474.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Posts: 2
Overall Width: 18"
Includes: Floor lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954111 Mfr #: HT-05-1818A
Number of Posts: 2Overall Width: 18"
Includes: Floor lockOverall Height: 31"
Lifting Height Min.: 31"Platform Length: 18"
Material: steelOverall Length: 21-3/4"
Raised Height: Lifting Height Max.: 49"
Item: Lift TableWheel Material: Phenolic
Lowered Height: Caster Wheel Type: (2) Swivel (2) Rigid
Platform Width: 18"Caster Wheel Dia.: 4"
Load Capacity: 500 lb.Country of Origin (subject to change): China

Description

Lift Table, Load Capacity 500 lb., Lift Control Foot Pump, Lift Mechanism Hydraulic, Platform Length 18 In., Platform Width 18 In., Lift Table Platform Style Fixed, Frame Material Steel, Mobile/Stationary Mobile, Includes Floor Lock, Lift Mobility Manual Lift, Manual Push, Lifting Height Max. 49 In., Lifting Height Min. 31 In., Number of Posts 2, Overall Height 31 In., Overall Width 18 In., Overall Length 21-3/4 In., Caster Material Poly-on-Poly, Caster Wheel Dia. 4 In.

Reviews