DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hydraulic Lift Table, 30, 36x54 In.

VESTIL| Zoro #: G0818754| Mfr #: HT-20-3036A

$1146.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Platform Length: 36"
Caster Wheel Dia.: 5"
Wheel Material: Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818754 Mfr #: HT-20-3036A
Platform Length: 36"Caster Wheel Dia.: 5"
Wheel Material: PhenolicOverall Length: 42"
Raised Height: Caster Wheel Type: (2) Swivel, (2) Rigid
Platform Width: 30"Overall Height: 36"
Includes: Floor lockLifting Height Max.: 54"
Lifting Height Min.: 36"Material: Steel
Load Capacity: 2000 lb.Number of Posts: 4
Item: Lift TableLowered Height:
Overall Width: 30"Country of Origin (subject to change): China

Description

Lift Table, Load Capacity 2000 lb., Lift Control Foot Pump, Lift Mechanism Hydraulic, Platform Length 36 In., Platform Width 30 In., Lift Table Platform Style Fixed, Frame Material Steel, Mobile/Stationary Mobile, Includes Floor Lock, Lift Mobility Manual Lift, Manual Push, Lifting Height Max. 54 In., Lifting Height Min. 36 In., Number of Posts 4, Overall Height 36 In., Overall Width 30 In., Overall Length 42 In., Caster Material Poly-on-Steel, Caster Wheel Dia. 5 In.

Reviews