Vestil
Inline Post, Steel, 49 lb.
- Zoro #: G2391999
- Mfr #: MG-SP-36-2
Tap to zoom
Hover or click to zoom
$167.37
- Guard Rail Mounting Style: Bolt On
- Material: Steel
- Guard Rail Component: Inline Post
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $167.37
Vestil #MG-SP-36-2 Specifications
- Zoro #: G2391999
- Mfr #: MG-SP-36-2
- Guard Rail Mounting Style: Bolt On
- Material: Steel
- Guard Rail Component: Inline Post
- Post Height: 36 in
- Post Dimensions (W x D): 3 in x 3 in
- Color: Yellow
- Includes: Hardware
- Guard Rail Levels: Double
- Mounting Style: Bolt On
- Number of Mounting Holes: 4
- Finish: Powder Coated
- Net Weight: 49 lb
- Mounting Hole Dia.: 7/8 in
- Item: Inline Post
- Country of Origin (subject to change): United States
Description
Inline Post, Steel, Guard Rail Levels Double, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 3 in x 3 in, Net Weight 49 lb, Includes Hardware, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 36 in