Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jib Crane, 1000 lb., 8 ft. H

  • Zoro #: G3150939
  • Mfr #: WTJ-2-G
$613.10
  • Reach: 2 ft 6 1/2 in to 4 ft 4 in
  • Mounting Type: Base Mounted
  • Height Under Span: 8 ft
See full product details
This item ships free.

Vestil #WTJ-2-G Specifications

  • Zoro #: G3150939
  • Mfr #: WTJ-2-G
Reach: 2 ft 6 1/2 in to 4 ft 4 in Mounting Type: Base Mounted
Height Under Span: 8 ft Swivel Angle: 360 Degrees
Capacity: 1,000 lb Item: Jib Crane
Operation Mode: Manual Finish: Galvanized
Includes: Chain Slot Lock, Grab Hook, Sling Hook with Latch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Galvanize Winch Operate Truck Jib Crane

Reviews of Vestil #WTJ-2-G