Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jib Crane, 2000 lb., 7 ft. H

  • Zoro #: G4145779
  • Mfr #: WTJ-4
$443.94
  • Capacity: 2,000 lb
  • Item: Jib Crane
  • Operation Mode: Manual
See full product details
This item ships free.

Vestil #WTJ-4 Specifications

  • Zoro #: G4145779
  • Mfr #: WTJ-4
Capacity: 2,000 lb Item: Jib Crane
Operation Mode: Manual Includes: Chain Slot Lock, Grab Hook, Sling Hook with Latch
Reach: 2 ft 6 in to 3 ft 8 in Height Under Span: 7 ft
Mounting Type: Base Mounted Swivel Angle: 360 Degrees
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Winch Operated Truck Jib Crane

Reviews of Vestil #WTJ-4