Vestil
Wall Mount Jib, High Clearance, 2000 lb.
Mfr # JIB-HC-20
Zoro # G4985928
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$702.99
Explore More Products
- VESTIL Multi Station Jib Crane - Transportable JIB-P-10-8-10
- VESTIL Jib Crane, Base Mounted, Height Under Span: 7 ft WTJ-4
- VESTIL Steel AC Power Jib Crane 3-5' Boom WTJ-20-3-AC
- VESTIL Wall Mount Jib, High Clearance, 300 lb. JIB-HC-3
- VESTIL Steel AC Powered Lifter Jib, 400 Lb. Capacity, Blue VAN-J-AC
- VESTIL Winch Operated Truck Jib Crane, Galv Dc WTJ-4-G-DC
- VESTIL Low-Ceiling Wall Mounted Jib Crane JIB-LC-6 600 Lb. Capacity JIB-LC-6
- VESTIL Multi-Station Transportable Jib Crane JIB-P-10-8-6 6'H x 8' Span JIB-P-10-8-6
- VESTIL Floor Mounted Jib Crane JIB-FM-6 600 Lb. Capacity JIB-FM-6
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa WTJ-20-4-AC-CSA
- VESTIL Multi Station Jib Crane - Transportable JIB-P-10-10-10
- Vestil Lifting Equipment