Leveling Jack 21 In Travel, Zinc Plated

VESTIL| Zoro #: G0558284| Mfr #: LJ-21

$74.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Steel
Overall Height (In.): 30
Overall Length (In.):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558284 Mfr #: LJ-21
Type: SteelOverall Height (In.): 30
Overall Length (In.): Max. Extended Height Below Equip Frame (In.): 25-1/2
Height (In.): Includes: Folding Crank Handle
Function: Tip:
Capacity (Lb.): 5000Finish: zinc plated
Thread Size: 1 1/4" Dia 4 Threads per InchMin. Height Below Equip Frame (In.): 4-1/2
Mounting Flange Size (In.): 3-3/8Screw Travel:
Range (In.): Base Dia. (In.): 4
Country of Origin (subject to change): China

Description

Leveling Jack, Steel, Capacity 5000 Lb, Thread Size 1 1/4 In Dia 4 Threads per Inch, Base Dia 4 In, Zinc Plated, Max Extended Height Below Equip Frame 25 1/2 In, Min Height Below Equip Frame 4 1/2 In, Mounting Flange Size 3 3/8 In, Overall Height 30 In, Screw Travel 21 In, Includes Folding Crank Handle

Reviews