Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

White Liquid Storage Container, 53"H

  • Zoro #: G0276184
  • Mfr #: IBC-330

$780.47

  • Outside Width: 4"; 5"
  • Capacity: 330 gal.
  • Width: 40"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Vestil #IBC-330 Specifications

  • Zoro #: G0276184
  • Mfr #: IBC-330
Outside Width: 4"; 5" Capacity: 330 gal.
Width: 40" Outside Height: 53"
Item: Stack Bin Depth: 48"
Color: White Outside Length: 6-1/2"; 9-1/4"
Material: HDPE With Wire Frame Includes: 2" Butterfly Valvewith a Durable, Synthetic Fluorocarbon Rubber Gasket and 6" Top Fill Opening
Height: 53" Fill Opening Size: 6"
Country of Origin (subject to change): United States

Description

Take a look at the features for Vestil Liquid Storage Container. Color: White, Material: HDPE With Wire Frame.

Reviews of Vestil #IBC-330