KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock, Drum

VESTIL| Zoro #: G1333796| Mfr #: BLD-80

$100.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: 1/2", Zinc Plated Steel Rod
Material: Zinc Plated steel
Material of Construction: Zinc Plated Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333796 Mfr #: BLD-80
Features: 1/2", Zinc Plated Steel RodMaterial: Zinc Plated steel
Material of Construction: Zinc Plated SteelItem: Drum Lock
Fits: Both 2" and 3/4" Standard Diameter Drum ThreadsCountry of Origin (subject to change): China

Description

Drum Lock, 1/2 Inch, Zinc Plated Steel Rod, Brass, 2 and 3/4 Inches Thread Diameter

Reviews