This item is Discontinued.

Vestil Low Noise Steel Platform Truck With Side Nets/Foot Brake 330 lb 18x27 TRS-1827-M-FB

Low Noise Steel Platform Truck With Side Nets/Foot Brake 330 lb 18x27 (Discontinued)

  • Mfr # TRS-1827-M-FB
  • Zoro # G4980361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS-1827-M-FB
Zoro #
G4980361
UPC #
691215112772
Country of Origin
Japan

Dimensions

Overall Height
33.375
Overall Length
32.625
Overall Width
18.875
Platform Length
27 in
Platform Height
5.5 in
Platform Width
18 in

Details

Material
Steel
Color
Blue
Load Capacity
330
Item
Steel Truck,Mesh Sides,18x27,Brake
Number of Caster Wheels
4
Caster Wheel Material
Rubber
Features
Steel construction for durability. Foot brake for steadiness during loading and unloading. Mesh sides for extra security. Attached handles create a more ergonomic posture
Platform Material
Steel

Description

Steel Truck,Mesh Sides,18x27,Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.