Vestil

Magnetic Shop Ticket Holders, PK15

Vestil Magnetic Shop Ticket Holders, PK15 SHOPT-M
Hover or click to zoom Tap to zoom
  • Item: MAGNETIC SHOPT TICKET HOLDERS
  • Material: Vinyl
  • Color: Clear
  • Width: 9.6875
  • Height: 0.0625
  • Features: Stitched heavy weight vinyl provides durability. Ticket holder design works with standard paper. Protection design keeps documents clean and readable. Clear design allows users to accurately read text
  • Country of Origin (subject to change): United States
See full product details
$130.51
pkg. of 15 ($8.70/ea)

Subtotal: $130.51

Vestil #SHOPT-M Specifications

  • Item: MAGNETIC SHOPT TICKET HOLDERS
  • Material: Vinyl
  • Color: Clear
  • Width: 9.6875
  • Height: 0.0625
  • Features: Stitched heavy weight vinyl provides durability. Ticket holder design works with standard paper. Protection design keeps documents clean and readable. Clear design allows users to accurately read text
  • Country of Origin (subject to change): United States

Description

Magnetic Shop Ticket Holders,Package Quantity 15

Restrictions and Compliance

  • Hazardous material

Reviews of Vestil #SHOPT-M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.