Mini Dockplate, Aluminum, 500 lb, 18 x 24In

VESTIL| Zoro #: G1860582| Mfr #: AMD-2418

$150.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Dock Plate
Overall Width: 24"
Standards: OSHA Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860582 Mfr #: AMD-2418
Item: Dock PlateOverall Width: 24"
Standards: OSHA RequirementsIncludes: 1/8" Dock Plate with Locking Legs, (2) Carrying Handles
Service Height Range: 3" to 5"Material: Aluminum
Deck: TreadplateLoad Capacity: 500 lb.
Overall Length: 18"Usable Width: 24"
Country of Origin (subject to change): United States

Description

Dock Plate, Aluminum, Load Capacity 500 lb., Overall Length 18 In., Overall Width 24 In., Usable Width 24 In., Service Height Range 3 In. to 5 In., Treadplate Deck

Reviews