Vestil
Portable Aluminum Load Lifter, 200 lb.
Mfr # PALL-200
Zoro # G5437680
Item requires special delivery charges. A $84.00 per item surcharge will be applied.
$974.99
Key Features
- Color Silver
- Material Aluminum
- Overall Height 44.9375
- Platform Width 17 in
- Net Weight 68
Explore More Products
- VESTIL 2 Steps Yellow Powder Coated Aluminum Step Stand 500lb Load Capacity SSA-2-Y
- VESTIL Polyethylene 2 Step Step Stool WT VST-2-WT
- VESTIL Aluminum Wide 3, Step Stand, Knock Down SSA-3W-KD
- VESTIL Aluminum Step Stand, 2 Step, Knock-Down SSA-2-KD
- VESTIL 1 Step Polyethylene Nestable Yellow 500 lb. Capacity SPN-1-YL
- VESTIL Rolling Step Stool - Red STEP-17-R
- VESTIL 2 Steps, Polyethylene Step Stool, Load Capacity, Yellow VST-2-Y
- VESTIL 2 Steps, Aluminum Step Stand, 500 lb. Load Capacity, Yellow SSA-2W-KD-Y
- VESTIL Stainless Steel Adjustable Work Stand 6-3/4"to8-3/4" Height 24"Wx48"L AHW-L-2448-SS
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow NTXST-2-14
- VESTIL Adjustable Step Stand 2 Step Silver Stainless Steel 48" x 24" ASP-48-SS
- Vestil Step Stools