Vestil
Pallet Jack, All Terrain, 2000 Lb Cap
- Zoro #: G9821497
- Mfr #: ALL-T-2
Tap to zoom
Hover or click to zoom
$1,481.27
- Item: All Terrain Pallet Truck
- Fork Style: All-Terrain
- Key Pallet Jack Feature: All Terrain
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,481.27
Vestil #ALL-T-2 Specifications
- Zoro #: G9821497
- Mfr #: ALL-T-2
- Item: All Terrain Pallet Truck
- Fork Style: All-Terrain
- Key Pallet Jack Feature: All Terrain
- Load Capacity: 2000 lb.
- Pallet Jack Operation: Manual
- Construction: Steel
- Fork Height Lowered: 3-1/8"
- Fork Height Raised: 9"
- Fork Length: 32"
- Fork Width: 4"
- Width Across Forks: 9-1/2" to 26"
- Width Between Forks: 1-1/2 to 18"
- Overall Height: 51"
- Overall Length: 49"
- Overall Width: 63-3/4"
- Steering Arc: 180 Degrees
- Roller Dia.: 15"
- Wheel Material: Pneumatic
- Wheel Base: 49"
- Main Wheel Size: 10-1/2" dia.
- Finish: Powder Coated
- Color: Yellow
- Handle Material: Steel
- Bearings: Ball
- Grease Fittings: Yes
- Features: 15" Front Pneumatic Tires; Tubular Frame Handle
- Handle: Lever Action
- Pallet Jack Style: Specialty
- Frame Material: Steel
- Frame Finish: Powder Coated
- Minimum Lifting Height: 3 in
- For Surface Type: Construction, Gravel
- Wheel Type: Pneumatic
- Steer Wheel Diameter: 13 in
- Overall LxWxH: 49 in x 63 3/4 in x 51 in
- Assembled: Yes
- Number of Batteries: 0
- Handle Height: 51 in
- Weight: 328 lb
- Fork Type: Adjustable
- Maximum Lifting Height: 9 in
- For Pallet Type: Open/Closed
- Handle Type: Ergonomic
- Steer Wheel/Tread Material: Rubber
- Load Wheel/Tread Material: Rubber
- Operation: Manual
- Load Wheel Diameter: 18 in
- Country of Origin (subject to change): China
Description
2,000 lb, Fork Style All-Terrain, Fork Type Adjustable, Fork Length 32 in, Fork Width 4 in, Width Across Forks 9 1/2 in to 26 in, Width Between Forks 1 1/2 in to 18 in, Overall Length 49 in, Overall Width 63 3/4 in, Overall Height 51 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 9 in, Fork LxW 32 in x 4 in, Overall LxWxH 49 in x 63 3/4 in x 51 in