Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pallet Rack Netting, Nylon, 111 In x 48 In

  • Zoro #: G0175966
  • Mfr #: PRN-111-4
$130.76
  • Overall Height: 48"
  • Material: Nylon
  • Item: Pallet Rack Netting
See full product details
This item ships free.

Vestil #PRN-111-4 Specifications

  • Zoro #: G0175966
  • Mfr #: PRN-111-4
Overall Height: 48" Material: Nylon
Item: Pallet Rack Netting Finish: Powder Coated
Overall Width: 111" For Use With: Pallet Track
Includes: Mounting hardware Mounting: Zip Ties
Color: Black Height (Ft.): 4
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

While you're shopping for racks and shelving solutions, check out our hefty inventory of shelving and rack accessories. Vestil Pallet Rack Netting include characteristics like: Material: Nylon, Color: Black.

Reviews of Vestil #PRN-111-4