Vestil

Panel Cart With Storage Tray 1500 lb Poly-On-Steel Wheel 24 x 48

Vestil Panel Cart With Storage Tray 1500 lb Poly-On-Steel Wheel 24 x 48 PRCT-T-2448-PU
Hover or click to zoom Tap to zoom
  • Item: Panel Cart,Tray,1.5K 24 x 48
  • Load Capacity: 1500
  • Overall Length: 49
  • Overall Width: 24.0938
  • Overall Height: 44.375
  • Country of Origin (subject to change): United States
See full product details
$594.18
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Subtotal: $594.18

Vestil #PRCT-T-2448-PU Specifications

  • Item: Panel Cart,Tray,1.5K 24 x 48
  • Load Capacity: 1500
  • Overall Length: 49
  • Overall Width: 24.0938
  • Overall Height: 44.375
  • Country of Origin (subject to change): United States

Description

This Heavy-Duty Panel Truck With Storage Tray Is For Use With Steel And Panel Goods. Great For Use In Home Centers, Warehouses And Similar Locations. Steel Deck Includes A Lip For Holding Steel Goods. Steel Construction With Powder Coat Blue Finish.

Reviews of Vestil #PRCT-T-2448-PU

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.