Skip to Main Content
customer-service Help

Port Drum Dumpr, 84-1/2in, 34 sec., 750 lb.

Vestil Port Drum Dumpr, 84-1/2in, 34 sec., 750 lb. HDD-60-7-P-SSC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6,098.52
  • Item: Drum Dumper
  • Number of Drums: 1
  • Load Capacity: 750 lb
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Vestil #HDD-60-7-P-SSC Specifications

  • Item: Drum Dumper
  • Number of Drums: 1
  • Load Capacity: 750 lb
  • Drum Capacity: 55 gal, 30
  • Voltage: 115
  • Wheels: 5 in x 2 in Polyurethane
  • Rotation Angle: 45 Degrees
  • Includes: 8 ft Power Cord
  • Drum Rotation: 135 Degrees
  • Clearance Between Legs: 28 1/2 in
  • Dia.: 24 in
  • Max. Lift: 137 1/4 in
  • Motor HP: 3/4 hp
  • Finish: Powder Coated
  • Overall Length: 80 in
  • For Use With: 30 and 55 gal Drums
  • Overall Width: 36 in
  • Casters: 8 in x 3 in Phenolic
  • Total Raise Time: 34 sec
  • Dump Angle: 45 Degrees
  • Construction: Stainless Steel Chute, Steel
  • Level Height: 84 1/2 in
  • Rotation: 135 Degrees
  • Rotated Height: 137 1/4 in
  • Overall Height: 84 1/2 in
  • Lowest Position of Jaws: 27 in
  • Type: Portable
  • Dispensing Height: 60 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drum Dumper, Portable, Overall Length 80 in, Overall Height 84 1/2 in, Level Height 84 1/2 in, Overall Width 36 in, Rotated Height 137 1/4 in, Rotation 135 Degrees , Max. Lift 137 1/4 in, Dia. 24 in, Dispensing Height 60 in, Clearance Between Legs 28 1/2 in, Rotation Angle 45 Degrees , Drum Rotation 135 Degrees , Dump Angle 45 Degrees , Total Raise Time 34 sec, Number of Drums 1, Lowest Position of Jaws 27 in, Drum Capacity 55 gal, 30, Load Capacity 750 lb, 5 in x 2 in Polyurethane Wheels

Reviews of Vestil #HDD-60-7-P-SSC